PASS & SEYMOUR IG420HBLSP 20A 125V Isolated Ground TVSS Quad Receptacle, Blue
Description
Isolated Ground Hospital Grade TVSS Quad Receptacle, 20amp 125volt, BlueFEATURES:- Rugged nylon face and body withstands impacts and hard use.- Built-in wire stripping gauge.- Outward-facing ground terminals make handling up to four straight or angled plugs easy and convenient.- Heavy-duty, phosphor bronze contacts.- Shielding walls guard against live-circuit-to-ground shorts.- Split circuit break-off tabs.- UL and CSA listed.
Specifications
Brand Name | Legrand | Sub Brand | Pass & Seymour |
Item Name | Surge Protective Isolated Ground Quad Receptacle | Type | Quads |
Grade | Hospital | Size | 4.50 L x 1.151 W x 4.50 H In |
Voltage Rating | 125 V | Amperage Rating | 20 A |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Rating | NEMA 5-20R | Conductor Size | 14-12 AWG |
Material | Nylon | Color | Blue |
Dimensions | 4-1/2 in L x 1.151 in W x 4-1/2 in H | Mounting Type | Wall |
Temperature Rating | -40 to 65 °C | Standards | UL1449, UL498, ANSI/EEE C62.41 (Formerly IEEE 587), ANSI/IEEE C62.45 |
Application | Commercial | UPC | 785007125726 |
Packages
1 - UNIT - 1 | 60 - UNIT - 60 |