Abbotsford
pas5351w

PASS & SEYMOUR 5351-W 20Amp 125V 2-Pole/3-Wire NEMA 5-20R Heavy-Duty Spec Grade Single Receptacle - Side Wire, White

Price $29.46 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:5351W

Description

Heavy-Duty Spec Grade Single Receptacle Side Wire 20amp 125volt.FEATURES AND BENEFITS:• Auto-ground clip assures positive ground.• Two drive screws anchor strap to back body and face where abrupt removal torque is greatest.• Heavy-duty, corrosion-resistant zinc-plated steel strap for added strength.• Backed-out tr-drive steel terminal screws. Internal screw-pressure-plate side wire capability.• One-piece brass triple-wire power contacts for lasting retention.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Straight Blade Single Receptacle Type Non-Reversing
Grade Residential/Commercial Size 3.3 in
Voltage Rating 125 V Amperage Rating 20 A
Number of Poles 2 Number of Wires 3
Connection Type Wire Ground, Side Wire NEMA Rating 5-20R
Conductor Size 4 AWG Material Thermoplastic
Color White Finish Gloss
Terminal Connection Screw Dimensions 3.3 in
Mounting Type Wall, Flush Standards UL 498
Application Commercial,Residential UPC 785007535150

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok