Abbotsford
pas5851w

PASS & SEYMOUR 5851-W 20Amp 250V 2-Pole/3-Wire NEMA 6-20R Heavy-Duty Spec Grade Single Receptacle – Side Wire, White

Price $20.01 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:5851W

Description

20Amp 250V 2-Pole/3-Wire Heavy-Duty Spec Grade Single Receptacle – Side Wire. FEATURES AND BENEFITS:• Auto-ground clip assures positive ground.• Two drive screws anchor strap to back body and face where abrupt removal torque is greatest.• Heavy-duty, corrosion-resistant zinc-plated steel strap for added strength.• Backed-out tr-drive steel terminal screws. Internal screw-pressure-plate back and side wire capability. Two back wire holes for increased wiring flexibility.• One-piece brass triple-wire power contacts for lasting retention.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Straight Blade Single Receptacle Type Non-Reversing
Grade Residential/Commercial Size 3.3 in
Voltage Rating 250 V Amperage Rating 20 A
Number of Poles 2 Number of Wires 3
Connection Type Wire Ground, Side Wire NEMA Rating 6-20R
Conductor Size 4 AWG Material Thermoplastic
Color White Finish Untreated, Gloss
Frequency Rating 50/60 Hz Terminal Connection Screw
Dimensions 33.528 mm W x 27.432 mm D x 83.312 mm H Mounting Type Wall, Flush
Standards UL 498 Application Commercial,Residential
UPC 785007585124

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok