Abbotsford
cwd1254

COOPER INDUSTRIES 1254-BOX 50Amp 250V NEMA6-50R 2-Pole 3-Wire Commercial Grade Power Flush Receptacle, Brown

Inventory
Unavailable for order at Abbotsford
Manufacturer:COOPER INDUSTRIES
Manufacturer #:1254-BOX

Description

Commercial Power Receptacle 50A, 250V NEMA 6-50 2-Pole/3-Wire. Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage commercial power connectivity application.Design Features:• Heavy gauge galvanized steel mounting strap for corrosion resistance• For use with copper or aluminum wire• Flush receptacles fit one-gang or two-gang enclosures

Specifications

Brand Name Cooper Industries Sub Brand Arrow Hart
Item Name Straight Blade Single Receptacle Grade Commercial
Voltage Rating 250 V Amperage Rating 50 A
Wattage 3 W Number of Poles 2
Number of Wires 3 NEMA Rating 6-50R
Conductor Size 4 AWG Material High Strength Glass Reinforced Nylon, Impact Resistant Thermoplastic
Color Black Terminal Connection Screw
Dielectric Strength 250 VAC Dimensions 2.1 x 2.4 x 4-3/4 in
Mounting Type Flush Environmental Conditions Indoor Use Only
Standards UL Listed UPC 032664306709

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok