Abbotsford
cwd1263

COOPER INDUSTRIES 1263-BOX 30Amp 125V NEMA TT-30 2-Pole 3-Wire Commercial Grade Flush Power Receptacle, Black

Inventory
Unavailable for order at Abbotsford
Manufacturer:COOPER INDUSTRIES
Manufacturer #:1263-BOX

Description

Commercial Power Receptacle 30A, 125V NEMA TT-30 2-Pole/3-Wire features heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.DESIGN FEATURES:• Heavy gauge galvanized steel mounting strap for corrosion resistance• For use with copper or aluminum wire• Flush receptacles fit one-gang or two-gang enclosures

Specifications

Brand Name Cooper Industries Sub Brand Arrow Hart
Item Name Straight Blade Single Receptacle Type Single,Straight Blade
Grade Commercial Voltage Rating 125 V
Amperage Rating 30 A Wattage 3 W
Number of Poles 2 Number of Wires 3
Connection Type Screw NEMA Rating TT-30R
Conductor Size 4 AWG Material High Strength Glass Reinforced Nylon
Color Brown Terminal Connection Screw
Dielectric Strength 125 VAC Dimensions 1.7 x 1.81 x 2.1 x 3.28 in
Mounting Type Flush Environmental Conditions Indoor Use Only
Standards UL Listed UPC 032664307003

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok