Abbotsford
pasarptr151gm2

PASS & SEYMOUR ARPTR151GM2 15Amp 1-Gang Pop-Out™ Outlet, Magnesium

Price $118.61 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:ARPTR151GM2
Documents Documents

Description

15Amp 1-Gang adorne® Pop-Out™ Outlet.FEATURES AND BENEFITS:• Perfect anywhere you’d like to hide outlets when not in use and enjoy the additional capabilities of three plugs when they are.• The adorne Pop-Out Outlet features three plugs for added power and disappears into the wall with a simple push when not needed.• With a patented shutter system, plugs are tamper-resistant to keep children protected.

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name Pop-Out Outlet Type 1-Gang
Voltage Rating 125 V Amperage Rating 15 A
Number of Poles 2 Number of Wires 3
Connection Type Back and Side NEMA Rating 5-15R
Conductor Size 14-10 AWG Material Thermoplastic
Color Magnesium Finish Gloss
Phase 1 Terminal Connection Screw
Mounting Type Box Standards cULus Listed
Application For Residential Outlet UPC 786776178616

Packages

1 - UNIT - 1 2 - UNIT - 2
This website uses cookies to ensure you get the best experience on our website. Read more
Ok