Abbotsford
pasarptr151gw2

PASS & SEYMOUR ARPTR151GW2 15Amp 1-Gang Pop-Out™ Outlet, White

Price $97.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:ARPTR151GW2
Documents Documents

Description

15Amp 1-Gang adorne® Pop-Out™ Outlet.FEATURES AND BENEFITS:• Perfect anywhere you’d like to hide outlets when not in use and enjoy the additional capabilities of three plugs when they are.• The adorne Pop-Out Outlet features three plugs for added power and disappears into the wall with a simple push when not needed.• With a patented shutter system, plugs are tamper-resistant to keep children protected.

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name Pop-Out Outlet Type 1 Gang
Grade Residential Voltage Rating 125 V
Amperage Rating 15 A Number of Poles 2
Number of Wires 3 Connection Type Back and Side Wire
NEMA Rating 5-15R Conductor Size 14-10 AWG
Material Thermoplastic Color White
Finish Gloss Phase 1
Terminal Connection Screw Mounting Type Box, Wall Duct
Standards cULus Listed Application Residential
UPC 786776178609

Packages

1 - UNIT - 1 2 - UNIT - 2
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok