Abbotsford
pasarptr152gw2

PASS & SEYMOUR ARPTR152GW2 15Amp 2-Gang Pop-Out™ Outlet, White

Price $110.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:ARPTR152GW2
Documents Documents

Description

FEATURES AND BENEFITS:• Perfect anywhere you’d like to hide outlets when not in use and enjoy the additional capabilities of three plugs when they are.• The adorne Pop-Out Outlet features three plugs for added power and disappears into the wall with a simple push when not needed.• This 2-gang version allows for pairing with another adorne switch, dimmer or outlet.• With a patented shutter system, plugs are tamper-resistant to keep children protected.

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name Receptacle Type Pop-Out Outlet 2-Gang, White
Voltage Rating 125 V Amperage Rating 15 A
Number of Poles 2 Number of Wires 3
Connection Type Back Wire,Internal Pressure Plates,Side NEMA Rating 5-15R
Material Thermoplastic Color White
Finish Matte Phase 1
Mounting Type Box Standards cULus Listed
Application Residential Applications UPC 786776178623

Packages

1 - UNIT - 1 2 - UNIT - 2
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok