PASS & SEYMOUR R3864W 30Amp 125/250V 3-Pole/4-Wire Flush Dryer Receptacle, White
Description
Pass & Seymour Flush Dryer Receptacles are constructed with quality materials for maximum durability. FEATURES AND BENEFITS:- Number of Poles: 3- Number of Wires: 4- Mounting : Flush- NEMA: 14-50R- Depth: 1.70"
Specifications
Brand Name | Legrand | Sub Brand | Pass & Seymour |
Item Name | Straight Blade Single Receptacle | Type | Dryer |
Color | White | Finish | Gloss |
Mounting Type | Flush, Screw | Standards | NEMA Rated |
UPC | 785007260847 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |