Abbotsford
pass3713w

PASS & SEYMOUR S3713W 15Amp 125V 2-Pole/3-Wire Clock Hanger Receptacle, Recessed with Smooth Wall Plate, White

Price $18.17 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:S3713W

Description

Clock Hanger Recessed Receptacle with Smooth Wall Plate 15 Amp 125 Volt. FEATURES AND BENEFITS:• Single recessed receptacle• Smooth wall plate• RoHS: Yes• CSA Listed: Yes• Federal Spec: Yes• UL Standard: UL498• UN SPSC: 39121406

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Straight Blade Single Receptacle Type Non-Reversing
Grade Residential/Commercial Size 4.5 in
Voltage Rating 125 V Amperage Rating 15 A
Number of Poles 2 Number of Wires 3
Connection Type Wire Ground NEMA Rating 5-15R
Conductor Size 4 AWG Material Neoprene
Color White Finish Untreated, Gloss
Frequency Rating 50/60 Hz Terminal Connection Screw
Dimensions 69.6 mm W x 47.7 mm D x 113.74 mm H Mounting Type Wall, Surface, Recessed
Standards UL 498 Application Commercial,Residential
UPC 785007687835

Packages

1 - UNIT - 1 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok