pas5262blsp

PASS & SEYMOUR 5262-BLSP 15Amp 125V Specification Grade Surge Protective Duplex Receptacle, Blue

In Stock
Price $72.68 / EA
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:5262-blsp

Description

TVSS RECP 15A 125V ALARM BLUE

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Surge Protection Receptacle with LED and Audible Alarm Type Spec Grade Surge Protective Receptacle, Audible Alarm with LED Indicator
Grade Specification Size 1.70 L x 1.25 W x 3.75 H In
Voltage Rating 125 V Amperage Rating 15 A
Wattage Electrical power is expressed in Amps and Volts. Number of Poles 2
Number of Wires 3 Connection Type Back and Side Wire
NEMA Rating 5-15R Conductor Size 14-10 AWG
Material Thermoplastic Color Blue
Dimensions 1.7 in L x 1-1/4 in W x 3-3/4 in H Mounting Type Wall
Temperature Rating -20 to 55 °C Operating, -40 to 85 °C Storage Environmental Conditions UL 94 Requirements, V2 Rated Flammability
Standards cUL Listed, UL 1449, 498, CSA C22.2 No. 42, ANSI/IEEE C62.41, ANSI/IEEE C62.45 Application Commercial Grade

Packages

1 - UNIT = (1) 10 - UNIT - 10 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok