Abbotsford
pas4700

PASS & SEYMOUR 4700 15Amp 125V 2-Pole/3-Wire Turnlok® NEMA L5-15R Duplex Receptacle, Black

Price $48.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:4700

Description

FEATURES AND BENEFITS: • RoHS Compliant • Compact, impact-resistant nylon face and body are ultrasonically welded together for unrivaled strength. • Face color coding by voltage facilitates locating and mating of proper devices. • One piece, high-grade brass contacts offer excellent conductivity and heat-rise resistance. • Clearly marked NEMA configuration, rating, and third-party listing on each unit's face. • Single-piece, solid brass mounting strap is free of easily loosened rivets found on other brands. • Side and external screw-pressure-plate back wire capability. • Accepts #14 - #10 AWG.

Specifications

Brand Name Pass & Seymour Sub Brand Turnlok®
Item Name Turnlock Duplex Receptacle Type Duplex, Receptacles
Grade Industrial Size 3.3"
Voltage Rating 125 V Amperage Rating 15 A
Number of Poles 2 Number of Wires 3
NEMA Rating L5-15R Conductor Size 18 AWG
Material Thermoplastic Color Black
Finish Gloss Phase 3
Terminal Connection Screw Dimensions 3.3 in
Mounting Type Flush Standards UL 498
Application Industrial UPC 785007470000

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 3600 - SKID - 3600
This website uses cookies to ensure you get the best experience on our website. Read more
Ok