Abbotsford
cwdcwl1730r

COOPER INDUSTRIES CWL1730R 30Amp 600V NEMA L17-30 3-Pole/4-Wire 3-Phase Industrial Grade Receptacle, Black/White

Inventory
Unavailable for order
Manufacturer:COOPER INDUSTRIES
Manufacturer #:CWL1730R

Description

Specification Grade Locking Devices - Receptacles 30A, 3Ø 600V NEMA L17-30 3-Pole/4-Wire. The widest range of NEMA and non-NEMA devices, designed and built with superior materials for long lasting performance.

Specifications

Brand Name Cooper Industries Sub Brand Hart Lock
Item Name Locking Single Receptacle Type Standard
Grade Industrial Voltage Rating 600 VAC
Amperage Rating 30 A Number of Poles 3
Number of Wires 4 NEMA Configuration NEMA L17-30
Connection Type Back and Side Wired Conductor Size 14-8 AWG
Material Glass-Filled Nylon Color Black
Phase 3 Terminal Connection Screw Terminal
Grounding Yes Contact Material Brass
Dimensions 1.62 in W x 3.28 in H x 1.12 in D Temperature Rating -40 °C to 60 °C
Environmental Conditions UL 94-V0 Flammability Standards UL 498, CSA C22.2 Certified, NFTA Compliant

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok