Abbotsford
pas4560

PASS & SEYMOUR 4560 15Amp 250V 2-Pole/3-Wire Turnlok NEMA L6-15R Single Receptacle, Black

Price $43.37 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:4560

Description

15Amp 250V 2-Pole/3-Wire Turnlok® NEMA L615 Single Receptacle, Black.FEATURES AND BENEFITS: • RoHS Compliant • Compact, impact-resistant nylon face and body are ultrasonically welded together for unrivaled strength. • Face color coding by voltage facilitates locating and mating of proper devices.• One piece, high-grade brass contacts offer excellent conductivity and heat-rise resistance. • Clearly marked NEMA configuration, rating, and third-party listing on each unit's face. • Single-piece, solid brass mounting strap is free of easily loosened rivets found on other brands. • Side and external screw-pressure-plate back wire capability. • Accepts #14 - #10 AWG.

Specifications

Brand Name Pass & Seymour Sub Brand Turnlok®
Item Name Turnlock Single Receptacle Type Non-Reversing
Grade Industrial Size NEMA 4
Voltage Rating 250 V Amperage Rating 15 A
Number of Poles 2 Number of Wires 3
NEMA Rating L6-15R Conductor Size 0-18 AWG
Material Thermoplastic Color Black
Finish Gloss Phase 3
Terminal Connection Screw Dimensions 3.3 in
Mounting Type Flush Standards UL 498
Application Industrial UPC 785007456004

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 3600 - SKID - 3600
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok