Abbotsford
pasl1420r

PASS & SEYMOUR L1420R 20Amp 125/250V 3-Pole/4-Wire Turnlok® NEMA L1420 Single Receptacle, Black

Price $38.43 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:L1420R

Description

FEATURES AND BENEFITS:Turnlok Single Receptacle 4wire 20amp 125/250v• RoHS Compliant• Compact, impact-resistant nylon face and body are ultrasonically welded together for unrivaled strength.• Face color coding by voltage facilitates locating and mating of proper devices.• One piece, high-grade brass contacts offer excellent conductivity and heat-rise resistance.• Clearly marked NEMA configuration, rating, and third-party listing on each unit's face.• Single-piece, solid brass mounting strap is free of easily loosened rivets found on other brands.• Side and external screw-pressure-plate back wire capability.• Accepts #14 - #10 AWG.

Specifications

Brand Name Pass & Seymour Sub Brand Turnlok®
Item Name Turnlock Single Receptacle Type Single Receptacles
Grade Industrial/Specification Size 2.3 in
Voltage Rating 125/250 V Amperage Rating 20 A
Number of Poles 2 Number of Wires 3
NEMA Rating L14-20R Conductor Size 4 AWG
Material Nylon Color Black and White
Finish Gloss Frequency Rating 0 - 60 Hz
Terminal Connection Screw Dimensions 2.3 in
Mounting Type Flush Standards UL 498
Application Industrial UPC 785007142051

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok