Abbotsford
pasl3720r

PASS & SEYMOUR L3720R 20Amp 347V 2-Pole/3-Wire Turnlok® NEMA L2420 Receptacle, Black

Price $35.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:L3720R

Description

FEATURES AND BENEFITS:• RoHS Compliant• Compact, impact-resistant nylon face and body are ultrasonically welded together for unrivaled strength.• Face color coding by voltage facilitates locating and mating of proper devices.• One piece, high-grade brass contacts offer excellent conductivity and heat-rise resistance.• Clearly marked NEMA configuration, rating, and third-party listing on each unit's face.• Single-piece, solid brass mounting strap is free of easily loosened rivets found on other brands.• Side and external screw-pressure-plate back wire capability.• Accepts #14 - #10 AWG.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Turnlock Single Receptacle Type Halogen-Free
Size 3.3" Voltage Rating 347 V
Amperage Rating 20 A Number of Poles 2
Number of Wires 3 NEMA Configuration L24-20R
NEMA Rating L24-20R Conductor Size 18-10 AWG
Material Thermoplastic Color Black/White
Frequency Rating 60 Hz Phase 3
Terminal Connection Screw Dimensions 40.4 mm W x 30.2 mm D x 83.3 mm H
Mounting Type Screw, Flush Standards UL 498
Application Commercial UPC 785007233209

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok