Abbotsford
pasl920r

PASS & SEYMOUR L920R 20Amp 600V 2-Pole/3-Wire Turnlok® NEMA L920 Single Receptacle, Black

Price $77.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:L920R

Description

FEATURES AND BENEFITS:• RoHS Compliant• Compact, impact-resistant nylon face and body are ultrasonically welded together for unrivaled strength.Face color coding by voltage facilitates locating and mating of proper devices.• One piece, high-grade brass contacts offer excellent conductivity and heat-rise resistance.• Clearly marked NEMA configuration, rating, and third-party listing on each unit's face.• Single-piece, solid brass mounting strap is free of easily loosened rivets found on other brands.• Side and external screw-pressure-plate back wire capability.• Accepts #14 - #10 AWG.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Single Blade Receptacle Type Single Receptacles
Size 3.3" Voltage Rating 600 V
Amperage Rating 20 A Number of Poles 2
Number of Wires 3 NEMA Rating L9-20R
Conductor Size 18-10 AWG Material Thermoplastic
Color Black/White Phase 3
Dimensions 3.3 in L Standards UL 498
Application For Commercial Applications UPC 785007292053

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok