Abbotsford
pasr26usbpdnicc6

PASS & SEYMOUR R26USBPDNICC6 15A 125V radiant Tamper Resistant Ultra Fast PLUS Power Delivery USB Type C/C Outlet, Nickel

Price $109.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:R26USBPDNICC6
Documents Documents

Description

Charge devices up to 2X faster with the Ultra-Fast PLUS Power Delivery USB Outlet. Made to deliver a leading 30 Watts of power and featuring two built-in Type-C USB connections, this solution adds advanced Power Delivery to the industry-leading amperage of our Ultra-Fast line. The result is a faster, future-proof option for convenient in-wall charging, specially designed to optimize performance for your Power Delivery-enabled devices. Easily replace a traditional outlet in as little as ten minutes to gain the modern functionality of intelligent charging for maximized speeds, complete with multi-layered overcurrent protection to keep the outlet and your devices safe from damage.Made exclusively for use with screwless Wall Plates from the radiant® Collection, sold separately.

Specifications

Brand Name Legrand Sub Brand The Radiant®
Item Name USB Duplex Receptacle Type Tamper-Resistant, Ultra Fast Plus Power Delivery USB Type C/C
Voltage Rating 125 V Amperage Rating 15 A
Wattage 30 W Connection Type USB Type C/C
Material Thermoplastic Color Nickel
Finish Nickel Contact Material Nickel
Mounting Type Box Environmental Conditions Indoor
Application Commercial,Residential UPC 785007290035

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok