Abbotsford
pastr15husbcci

PASS & SEYMOUR TR15HUSBCCI 15A 125V Hospital Grade USB Type-C/Type-C Chargers with Duplex Tamper-Resistant Receptacle, Ivory

Price $62.34 / EA
Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:TR15HUSBCCI

Description

Pass & Seymour® Tamper-Resistant Duplex Receptacles with USB Charging capabilities are designed with strength and durability in mind. They were designed for the commercial market, and are capable of withstanding heavy use due to their UL Fed Spec certification. This product features an an improved overall 3.1A USB charging output with current sharing technology, auto-ground clips, zinc-plated ground terminal screw, as well as triple-wipe brass contacts for lasting retention. The posted terminal screws and external pressure plates allow for faster, easier, and more reliable back & side-wire terminations.

Specifications

Brand Name Pass & Seymour Voltage Rating 125
Amperage Rating 15 Color Ivory
UPC 785007181807

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok