
PASS & SEYMOUR TR15HUSBCC6W 15A 125V Hospital Grade Ultra-Fast USB Type-C/Type-C Chargers with Duplex Tamper-Resistant Receptacle, White
Description
Install the fastest USB charger on the market. Charge your smartphones, tablets, and laptops up to 40% faster than 3-5A USB chargers, while enjoying the added power convenience of tamper-resistant receptacles that meet NEC® requirements. Industry-leading charging capacity of 6.0A, shared between both ports. Protects children: patented shutter system helps prevent improper insertion of foreign objects – now with black "invisi-shutters" for an invisible effect. The external brass backwire pressure-plate and posted side-wire terminal screws make installation fast and easy. RoHS compliant.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | USB Charger Duplex Receptacle | Type | Tamper-Resistant, Type C |
Grade | Hospital | Voltage Rating | 125 |
Amperage Rating | 15 | Wire Type | Solid/Stranded |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Rating | 5-15R | Conductor Size | 14-10 AWG |
Material | Nylon | Color | White |
Wiring Configuration | Back and Side Wire | Terminal Connection | Screw |
Contact Material | CDA 260 Brass | Temperature Rating | -40 to 60 °C |
Standards | cULus Listed, CSA C22.2 No. 42, CSA C22.2 No. 223, RoHS Compliant, UL498, UL94 V2 | UPC | 785007209693 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 | 2400 - SKID - 2400 |