PASS & SEYMOUR TR20HUSBCC6LA 20A 125V Hospital Grade Ultra-Fast USB Type-C/Type-C Chargers with Duplex Tamper-Resistant Receptacle, Light Almond
Description
Install the fastest USB charger on the market. Charge your smartphones, tablets, and laptops up to 40% faster than 3-5A USB chargers, while enjoying the added power convenience of tamper-resistant receptacles that meet NEC® requirements. Industry-leading charging capacity of 6.0A, shared between both ports. Protects children: patented shutter system helps prevent improper insertion of foreign objects – now with black "invisi-shutters" for an invisible effect. The external brass backwire pressure-plate and posted side-wire terminal screws make installation fast and easy. RoHS compliant.
Specifications
| Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
| Item Name | Combination Duplex Receptacle and USB Charger | Type | Tamper-Resistant, Type-C/Type-C, Ultra-Fast |
| Grade | Hospital | Voltage Rating | 125 |
| Amperage Rating | 20 | Connection Type | Back and Side Wired |
| Material | Nylon/Polycarbonate | Color | Light Almond |
| Terminal Connection | Screw | Contact Material | Brass |
| Dimensions | 1.74 in W x 1.67 in D x 2.69 in H | Temperature Rating | -40 °C to 60 °C |
| Standards | cULus Listed, CSA Certified, UL Listed | UPC | 785007209938 |
Packages
| 1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 | 2400 - SKID - 2400 |