
PASS & SEYMOUR TR20HUSBCC6RED 20A 125V Hospital Grade Ultra-Fast Type C USB Charging Receptacle, Red
Description
Hospital Grade Ultra-Fast 6-Amp Type C USB Charging Receptacle Red 20A.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | USB Charger Duplex Receptacle | Type | Tamper-Resistant, Type A/C |
Grade | Hospital | Voltage Rating | 125 |
Amperage Rating | 20 | Wire Type | Solid/Stranded |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Rating | 5-20R | Conductor Size | 14-10 AWG |
Material | Nylon | Color | Red |
Wiring Configuration | Back and Side Wire | Terminal Connection | Screw |
Contact Material | CDA 260 Brass | Temperature Rating | -40 to 60 °C |
Standards | cULus Listed, CSA C22.2 No. 42, CSA C22.2 No. 223, RoHS Compliant, UL498, UL94 V2 | UPC | 785007209945 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 | 2400 - SKID - 2400 |