Abbotsford
pastr5262usb

PASS & SEYMOUR TR5262USB Fed Spec Grade USB Charger w/ Tamper-Resistant 15A Duplex Receptacle, Brown

Price $60.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TR5262USB
Documents Documents

Description

Designed for commercial markets with strength and durability in mind, this combination USB charger duplex receptacle features 3.1A overall USB charging capability and is compatible with USB 2.0 & 3.0 devices.FEATURES:- Overall 3.1A USB charging capability: Combination AC duplex receptacles include two 5-volt DC USB ports that work with USB 2.0 & 3.0 compatible devices.- AC receptacles available in 15 and 20A, 125V.- AC receptacles are tamper-resistant as standard: patented shutter system prevents improper insertion of foreign objects.- Multiple color options available.- Back and side wire terminals accommodate #14 AWG - #10 AWG stranded and solid copper wire.- Stainless steel auto-ground clips assure positive ground.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name USB Charger Duplex Receptacle Type Tamper-Resistant
Size 1.392" (D) x 1.693" (W) x 3.281" (H) Voltage Rating 125 V
Amperage Rating 15 A Number of Poles 2
Number of Wires 3 Connection Type Back Wire,Side Wire
NEMA Rating 5-15R Conductor Size 14-10 AWG
Material Thermoplastic Color Brown
Finish Matte Phase 1
Dielectric Strength 2000 V Dimensions 1.693 in W x 1.39 in D x 3.28 in H
Mounting Type Box Temperature Rating -40 °C to 60 °C
Includes 5 VDC USB Port, USB Charger Standards UL, cULus Listed, CSA Listed, FSUL, RoHS Compliant
Application For Commercial Use UPC 785007031782

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 2700 - SKID - 2700
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok