pasarusbw4

PASS & SEYMOUR ARUSBW4 2.1Amp 1-Module Half-Size USB Outlet, White

In Stock
Price $40.19 / EA
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:arusbw4

Description

FEATURES AND BENEFITS: • Perfect wherever you’d like to charge smartphones and other devices, such as next to the nightstand or along kitchen counters. • The adorne USB Outlet lets you plug directly into the wall and skip searching for clunky cable connectors. • At 2.1A, this USB outlet offers enough power to quickly charge even large devices. • The Half-Size USB Outlet contains only one USB charging outlet. Pair with other devices such as adorne Switches and Dimmers for more functionality in a single wall plate.

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name USB Outlet Type Half-Size
Grade Residential Voltage Rating 5 VDC
Amperage Rating 2.1 A Wattage 11 W
Connection Type Back and Side Wire NEMA Rating USB
Conductor Size 14-10 AWG Material Thermoplastic
Color White Phase 1
Mounting Type Box Standards cULus Listed
Application Residential Outlet UPC 785007022674

Packages

4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok