Abbotsford
pas1200

PASS & SEYMOUR 1200 15Amp 120V/250V 1-Pole Pressure Sensitive Door & Canopy Switch

Price $72.00 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:1200

Description

Pressure Sensitive Door & Canopy Switch, 15 Amp 120 Vac, 15 Amp 250 Vac.FEATURES AND BENEFITS:• Equipped with wire leads.• 1200 and 1201 complete with metal box and plate.• Only 14 oz. pressure actuates switch.• Back box cold rolled steel.• Plate is steel with a bronze coating.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Type Pressure Sensitive Door & Canopy Switch Voltage Rating 120/250 VAC
Amperage Rating 15 A Number of Poles 1
Action SP Actuator Push button
Contact Configuration N-O Operating Cycles 30000
Mounting Wall Standards UL Listed
Application Commercial,Residential UPC 785007120004

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 2250 - SKID - 2250
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok