Abbotsford
cgers232

GE CANADA RS2-32 GE RS Series Momentary Switch, Ivory

Inventory
Unavailable for order
Manufacturer:GE
Manufacturer #:RS232

Description

The RS232/RS485 is a self-contained device for converting RS232 signals into RS485 signals. Its simple design makes it ideal for use with all Multilin products in direct and modem communications.

Specifications

Brand Name GE Item Name Momentary Switch
Action Momentary Contact Configuration SPDT
Lamp Voltage 28 VAC Dimensions 1-3/8 in W x 1-1/8 in D x 57/64 in H
Color Ivory Mounting Type Snap-In/Bracket
Standards UL Listed UPC 043180541420

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok