Abbotsford
cgers232p

GE CANADA RS2-32P GE RS Series Momentary Switch, Pilot Light Ivory/Red Dot

Inventory
Unavailable for order
Manufacturer:GE
Manufacturer #:RS2-32P

Description

Momentary SPDT switch. Wired to relay using standard class 2 control wiring. Ivory/red dot button.

Specifications

Brand Name Emerson Item Name Push Button Switch with Pilot Light
Action Momentary Contact Configuration SPDT
Lamp Voltage 28 VAC Dimensions 1-3/8 in W x 1-1/8 in D x 57/64 in H
Color Ivory, Red Dot Mounting Type Snap-In/Bracket
Standards UL Listed UPC 043180541468

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok