cgers237

GE CANADA RS2-37 GE RS Series Momentary Switch, Unlighted White

In Stock
Price $13.14 / EA
Qty EA
Manufacturer:GE
Manufacturer #:rs2-37

Description

Momentary SPDT switch. Wired to relay using standard class 2 control wiring. White button.

Specifications

Brand Name GE Item Name Push Button Switch
Action Momentary Contact Configuration SPDT
Lamp Voltage 28 VAC Dimensions 1-3/8 in W x 1-1/8 in D x 57/64 in H
Color White Mounting Type Snap-In/Bracket
Standards UL Listed UPC 043180541482

Packages

10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok