Abbotsford
tec353457

TECHSPAN 35-3457 6/3Amp 125/250V Techspan Standard Push-Button Switch, OFF-(ON), N.O. SPST, Black

Price $14.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TECHSPAN
Manufacturer #:35-3457

Description

Standard pushbutton. OFF-(ON) circuit function. Black actuator colour, plastic material. Sc terminal type.

Specifications

Brand Name Techspan Item Name Push Button Switch
Action On/Off Actuator Type Push Button
Contact Configuration SPST - 1 NO Color Black
Base Material Plastic Mounting Type Screw
UPC 776856164899

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok