Abbotsford
tec35688

TECHSPAN 35-688 15Amp 125/250V Techspan Lighted Appliance Rocker, SPST, Red

Price $16.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TECHSPAN
Manufacturer #:35-688

Description

Lighted appliance rocker switch. ON-OFF circuit function. Lighted red actuator colour. nylon actuator material.

Specifications

Brand Name Techspan Item Name Appliance Rocker Switch
Type Illuminated Contact Form SPST
Number of Poles 1 Actuator Rocker/Button
Switch Function On-Off Mounting Flush, Snap
Color Red UPC 776856160679

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok