Abbotsford
ctht0515178ez

EATON T0-5-15178/EZ CAM SW ROTARY VAMP 3HP and OFF

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:T0-5-15178/EZ

Description

Rotary Switch, Center mount, 400/415V T0-5-15178/EZ

Specifications

Brand Name Eaton Item Name Rotary Cam Switch
Type Rotary cam switch Voltage Rating 400/415 V
Power Rating 3 hp Dimensions 5.4724 x 1.8898 x 2.5591 in
Mounting Type Center Standards Contact Manufacturer
Application Electrical Assemblies, Panels and EOEMs UPC 015080141567

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok