Abbotsford
idi774011

IDEAL INDUSTRIES 774011 20Amp 125V Standard-Duty Toggle Switch with On-Off Faceplate

Price $10.67 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:774011

Description

Standard toggle switch with rugged long-wearing solid brass/nickel-plated bushings is great for power tool and motor control switch applications. Consists of 1/2 inch diameter mounting hole.

Specifications

Brand Name Ideal Item Name Toggle Switch with Bezel
Type 2 Position Voltage Rating 125 - 277 V
Amperage Rating 10/20 A Number of Poles 1
Actuator Knob Action SPST
Terminal Connection Screw Operating Cycles 100k
Dimensions 14.47 mm W x 15.49 mm H Mounting 12.7 mm Hole
Standards CSA, RU Listed, RoHS Application For Power Tool And Motor Control Switch Applications
UPC 781789740119

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok