Abbotsford
mcg910003

EGS 910003N 125V 15Amp 1-Pole Appleton McGill® Toggle Switch On/Off/On, Nickel

Price $22.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:910003N

Description

MCGILL® Full-size, single pole toggle switch features on/off/on circuitry and SPDT configuration for convenient operation. Ruggedly constructed with metallic toggle and threaded bushing to ensure extended service life. Available with screw, solder and 1/4 inch quick connect terminals. For use in low voltage Vdc applications.

Specifications

Brand Name Emerson Sub Brand McGill
Item Name Toggle Switch Type 1-Position
Voltage Rating 125 VAC Amperage Rating 15 A
Number of Poles 1 Actuator Toggle
Contact Configuration SPDT Series/Model 90
HP Rating 3/4 hp Action Maintained/On-Off-On
Terminal Connection 1/4 in Quick Connect Material Phenolic with Nickel Plated Brass Bushing/Handle
Dimensions 1.13 in L x 0.63 in W Standards UL File Number E335442, UL 1054, Guide WORY2, CSA File Number 249055, CSA C22.2 No. 55, RoHS Compliant
Application For Marine, Food Service, Generator, Industrial Control and Office Automation Markets UPC 036283001519

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok