TECHSPAN 35-080 20/10Amp 125/250V Techspan Heavy Duty Toggle Switch, SPST, ON-OFF
Description
Heavy duty toggle switch. ON-OFF circuit function. 20 A at 125 VAC, 10 A at 277 VAC. Bat actuator style. Metal actuator material. Screw terminal type.
Specifications
Brand Name | Techspan | Item Name | Toggle Switch |
Voltage Rating | 277 V | Amperage Rating | 10 A |
Number of Poles | 1 | Actuator | Toggle |
Contact Configuration | SPST | Color | Untreated, Gloss |
HP Rating | 3/4 hp | Action | On-Off |
Terminal Connection | Screw | Mounting | Screw Mount |
UPC | 776856192670 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |