Abbotsford
tec35110

TECHSPAN 35-110 20/10Amp 125/250V Techspan Heavy Duty Toggle Switch, SPDT, ON-OFF-ON

Price $15.51 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:TECHSPAN
Manufacturer #:35-110

Description

Heavy duty toggle switch. ON-OFF-ON circuit function. 20 A at 125 VAC, 10 A at 277 VAC. Bat actuator style. Metal actuator material. Screw terminal type.

Specifications

Brand Name Techspan Item Name Toggle Switch
Voltage Rating 277 V Amperage Rating 10 A
Number of Poles 1 Actuator Toggle
Contact Configuration SPDT Color Untreated, Gloss
HP Rating 3/4 hp Action On-Off-On
Terminal Connection Screw Mounting Screw Mount
UPC 776856192755

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok