Abbotsford
tec35140

TECHSPAN 35-140 17/12Amp 125/250V Techspan Heavy Duty Toggle Switch, 3PDT, ON-OFF-ON

Price $65.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TECHSPAN
Manufacturer #:35-140

Description

Heavy duty toggle switch. ON-OFF-ON circuit function. 17 A at 125 VAC, 12 A at 250 VAC. Bat actuator style. Metal actuator material. Screw terminal type.

Specifications

Brand Name Techspan Item Name Toggle Switch
Type Bat Handle, Heavy Duty Number of Poles 3
Actuator Toggle Contact Configuration 3PDT
Action On-Off-On Terminal Connection Screw Terminal
Mounting Flush, Snap UPC 776856194360

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok