Abbotsford
tec35148

TECHSPAN 35-148 20/10A 125/250V Techspan Heavy Duty Toggle Switch, DPDT, ON-OFF-ON, Black

Price $23.90 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TECHSPAN
Manufacturer #:35-148

Description

Heavy duty toggle switch. ON-OFF-ON circuit function. 20 A at 125 VAC, 10 A at 277 VAC. Bat actuator style. Metal actuator material. Screw terminal type.

Specifications

Brand Name Techspan Item Name Toggle Switch
Type Bat Handle, Heavy Duty Number of Poles 2
Actuator Toggle Contact Configuration DPDT
HP Rating 1-1/2 hp Action On-Off-On
Terminal Connection Screw Terminal Mounting Flush, Snap
UPC 776856194438

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok