Abbotsford
tec35150

TECHSPAN 35-150 20/10A 125/250V Techspan Heavy Duty Toggle Switch, DPDT, (ON)-OFF-(ON)

Price $27.23 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:TECHSPAN
Manufacturer #:35-150

Description

Heavy duty toggle switch. (ON)-OFF-(ON) circuit function. 20 A at 125 VAC, 10 A at 277 VAC. Bat actuator style. Metal actuator material. Screw terminal type.

Specifications

Brand Name Techspan Item Name Toggle Switch
Voltage Rating 277 V Amperage Rating 10 A
Number of Poles 2 Actuator Toggle
Contact Configuration DPDT HP Rating 1-1/2 hp
Action On-Off-On Terminal Connection Screw
Material Metal Mounting Flush, Snap
UPC 776856194452

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok