Abbotsford
tec353050

TECHSPAN 35-3050 10/4Amp 125/250V Techspan Medium Duty Toggle Switch, SPST, ON-OFF, Brass

Price $14.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TECHSPAN
Manufacturer #:35-3050

Description

Medium duty toggle switch. ON-OFF circuit function. Bat actuator style. Brass actuator material. WL terminal type.

Specifications

Brand Name Techspan Item Name Toggle Switch
Voltage Rating 250 V Amperage Rating 4 A
Number of Poles 1 Actuator Toggle
Contact Configuration SPST Color Untreated, Gloss
HP Rating 1/3 hp Action On-Off, Snap
Mounting Snap UPC 776856197590

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok