Abbotsford
tec353158

TECHSPAN 35-3158 20Amp 125-277V Techspan Medium Duty Toggle Switch, DPDT, ON-OFF-ON, Black

Price $36.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TECHSPAN
Manufacturer #:35-3158

Description

Medium duty toggle switch. ON-OFF-ON circuit function. Paddle actuator style. Black nylon actuator material. QC 0.25 inch terminal type.

Specifications

Brand Name Techspan Item Name Toggle Switch
Voltage Rating 277 V Amperage Rating 20 A
Number of Poles 2 Actuator Toggle
Contact Configuration DPDT Color Black
HP Rating 1-1/2 hp Action On-Off-On
Material Plastic Mounting Flush, Snap
UPC 776856138807

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok