Abbotsford
cwd7737la

COOPER INDUSTRIES 7737LA-BOX 15Amp 1W 120VAC 1-Pole Dimmable Full LED Nightlight - Back & Side Wire, Light Almond

Price $27.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:7737LA-BOX

Description

Dimmable Full LED nightlight is ideal for bathrooms, hallways, stairs and landings. The flush-mount LED nightlight provides added safety and comfort along with receptacle functionality. The nightlight features low wattage LED lamps; dimmable to the desired light level.

Specifications

Brand Name Cooper Industries Item Name Wall Box Nightlight
Type Decorator Voltage Rating 120 V
Amperage Rating 15 A Wattage 1 W
Lamp Type LED Dimmable Yes
Mounting Flush Housing Material Thermoplastic
Housing Finish Light Almond UPC 032664727740

Packages

1 - UNIT - 1 6 - UNIT - 6 48 - UNIT - 48
This website uses cookies to ensure you get the best experience on our website. Read more
Ok