Abbotsford
cwd7737w

COOPER INDUSTRIES 7737W-BOX 15Amp 1W 120VAC 1-Pole Dimmable Full LED Nightlight - Back & Side Wire, White

Price $31.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:7737W-BOX

Description

Dimmable Full LED nightlight is ideal for bathrooms, hallways, stairs and landings. The flush-mount LED nightlight provides added safety and comfort along with receptacle functionality. The nightlight features low wattage LED lamps; dimmable to the desired light level.

Specifications

Brand Name Cooper Industries Item Name Night Light
Type Full Hallway, Switching Action, Automatic Grounding, 1-Pole Voltage Rating 120 V
Amperage Rating 15 A Wattage 1 W
Lamp Color White Mounting Screw Mount
Housing Material Polycarbonate Dimensions 1.08 in D x 3.81 in H
Application LED Accent Light UPC 032664727764

Packages

1 - UNIT - 1 6 - UNIT - 6 48 - UNIT - 48
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok