Abbotsford
pasntlfulltc

PASS & SEYMOUR NTLFULLTC Radiant Full Night Light With Adjustable Light Levels, Tri-Color

Price $39.75 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:NTLFULLTC

Description

Install extra nighttime convenience, control and safety with P&S night light devices. Ideal for hallways, kitchens and nurseries. nurseries, bathrooms, hallways, stairwells, kitchens and wherever else you need more visibility. *radiant® Screwless Wall Plate not included.

Specifications

Brand Name Pass & Seymour Sub Brand The Radiant®
Item Name Night Light  Type Full
Voltage Rating 120/125 V Lamp Type LED
Housing Finish Tri­Color (Black, Ivory, Light Almond) Dimensions 1.6 in W x 1-1/2 in D x 2-3/4 in H
Standards RoHS Compliant, cULus Listed Application For Hallways, Kitchens and Nurseries
UPC 785007113730

Packages

1 - UNIT - 1 6 - UNIT - 6 2772 - SKID - 2772
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok