Abbotsford
cwd7504bk

COOPER INDUSTRIES 7504BK-BOX 15Amp 120/277V 4-Way Decorator Standard Grade Switch - Back Wire/Push Wire, Black

Price $51.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:7504BK-BOX

Description

Decorator Switches feature ultrasonic welding and integrated construction of the strap and body provide superior integrity. Backwire clamps on the side terminals provide for easy installation of #12 and #14 wire. Redesigned paddle for easier actuation and quiet operation. Thermoplastic rocker, top and backbody are virtually unbreakable, promising years of durable performance. Tri-combo screws accept slotted-, Phillips, and Robertson-head tools for installation flexibility. Long, broad mounting strap virtually eliminates floating installations. Patented built-in wire stripper for #12 and #14 wire to speed installation. Stippled ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications. Push-in terminals accept #14 solid wire.

Specifications

Brand Name Eaton Item Name Decorator Switch
Type 4-Way Grade Standard
Voltage Rating 120 - 277 V Amperage Rating 15 A
Number of Poles 1 Action On/Off
Actuator Decorator Wiring Type Back Wire, Push Wire
Material Thermoplastic Color Black
Dimensions 2 in W x 1.64 in D x 4.38 in H Mounting Type Wall
Standards cULus Listed, UL Listed Application For Indoor Use
UPC 032664644689

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok