Abbotsford
cwd7503gy

COOPER INDUSTRIES 7503GY-BOX 15Amp 120/277V 3-Way Decorator Standard Grade Switch - Back Wire/Push Wire, Grey

Price $9.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:7503GY-BOX

Description

Decorator Switches feature ultrasonic welding and integrated construction of the strap and body provide superior integrity. Backwire clamps on the side terminals provide for easy installation of #12 and #14 wire. Redesigned paddle for easier actuation and quiet operation. Thermoplastic rocker, top and backbody are virtually unbreakable, promising years of durable performance. Tri-combo screws accept slotted-, Phillips, and Robertson-head tools for installation flexibility. Long, broad mounting strap virtually eliminates floating installations. Patented built-in wire stripper for #12 and #14 wire to speed installation. Stippled ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications. Push-in terminals accept #14 solid wire.

Specifications

Brand Name Cooper Industries Sub Brand Arrow Hart
Item Name Decorator Switch Type 3-Way
Grade Standard Voltage Rating 120 - 277 VAC
Amperage Rating 15 A Actuator Decorator
Series/Model 7500 Terminal Connection Screw
Conductor Size 14-12 AWG Wiring Type Back and Push Wired
Material Thermoplastic Color Gray
Dimensions 1.44 in L x .97 in W x 4.19 in H For Use With Fluorescent Lighting Fixtures
Standards cULus, Federal Spec WS-896E UPC 032664627873

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok