Abbotsford
cwd7504wspl

COOPER WIRING 15A 120/277V 4-Way Deco Switch, White

Price $46.41 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:7504-W-SP-L

Description

Decorator standard grade switch. Thermoplastic rocker, top and back body are virtually unbreakable, promising years of durable performance. Ultrasonic welding and integrated construction of the strap and body provide superior integrity. Back wire clamps on the side terminals provide for easy installation of 12 and 14 AWG wire. Push-in terminals accept 14 AWG solid wire. Stippled ground screw terminal standard.

Specifications

Brand Name Eaton Item Name Decorator Switch
Type 4-Way Grade Standard
Voltage Rating 120 - 277 V Amperage Rating 15 A
Phase 1 Terminal Connection Ground Screw
Conductor Size 14-12 AWG Wiring Type Back and Push Wired
Material Thermoplastic Color White
Dimensions 4.19 in L x 1.44 in W x 0.97 in H Mounting Type Flush
Standards RoHS Compliant, cUL/UL Listed UPC 032664643941

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok