Abbotsford
cwd7603w

COOPER INDUSTRIES 7603W-BOX 15Amp 120/277V 3-Way Arrow Hart Specification Grade AC Decorator Switch - Back & Side Wire, White

Price $21.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:7603W-BOX

Description

Commercial Grade - AC Decorator Switches - Back and Side Wire. Arrow Hart’s Specification Grade Decorator Switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.

Specifications

Brand Name Cooper Industries Sub Brand Arrow Hart
Item Name Decorator Switch Type 3 Way, Auto Guard
Grade Commercial Voltage Rating 120 - 277 VAC
Amperage Rating 15 A Number of Poles 1
Actuator Antimicrobial Paddle Wiring Type Back and Side Wired
Material Thermoplastic Color White
Standards UL Listed UPC 032664647130

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok