Abbotsford
cwd7601347w

COOPER INDUSTRIES 7601-347W 15Amp 347V 1-Pole Arrow Hart® Specification Grade AC Decorator Switch, White

Price $23.41 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:7601-347W

Description

Commercial Grade - AC Decorator Switches - Back and Side Wire. Arrow Hart’s Specification Grade Decorator Switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.PRODUCT FEATURES:- Tapered back wire openings handle multiple wire sizes and types for applications up to #10 AWG solid or stranded wire - One-piece wrap around auto-grounding strap for ground integrity in severe conditions - Welded construction provides superior assembly security under heavy use - Stippled line and ground contacts ensure solid contact; ground screw clamp provides secure wiring and reduces installation time - Tarnish resistant with minimal color change over time

Specifications

Brand Name Cooper Industries Sub Brand Arrow Hart
Item Name Decorator Switch Type 3-Way, Auto Guard
Grade Commercial Voltage Rating 347 VAC
Amperage Rating 15 A Number of Poles 1
Series/Model 7600 Terminal Connection Screw
Conductor Size 14-10 AWG Wiring Type Back/Side Wired
Operating Cycles 30000 Contact Material Silver Alloy
Material Polycarbonate Color White
Finish Zinc Plated Dimensions 13 in W x 4.19 in H
Temperature Rating -20 to 60 °C Standards cULus Listed, UL 20 Listed, CSA C22.2, No 111 E18704 Certified, Federal Specification WC-896E, UL 94-V2 Flammability Rating, RoHS Directive 2011/65/EU
UPC 032664719257

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok