Abbotsford
cwd7601w

COOPER INDUSTRIES 7601W-BOX 15Amp 120/277V 1-Pole Arrow Hart Specification Grade AC Decorator Switch, White

Price $16.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:7601W-BOX

Description

Commercial Grade - AC Decorator Switches - Back and Side Wire. Arrow Hart’s Specification Grade Decorator Switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.PRODUCT FEATURES:- Tapered back wire openings handle multiple wire sizes and types for applications up to #10 AWG solid or stranded wire - One-piece wrap around auto-grounding strap for ground integrity in severe conditions - Welded construction provides superior assembly security under heavy use - Stippled line and ground contacts ensure solid contact; ground screw clamp provides secure wiring and reduces installation time - Tarnish resistant with minimal color change over time

Specifications

Brand Name Cooper Industries Sub Brand Arrow Hart
Item Name Decorator Switch Type Auto Guard
Grade Commercial Voltage Rating 120 - 277 VAC
Amperage Rating 15 A Number of Poles 1
Actuator Antimicrobial Paddle Wiring Type Back and Side Wired
Material Thermoplastic Color White
Standards UL Listed UPC 032664647062

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok