Abbotsford
cwd7603347w

COOPER INDUSTRIES 7603-347W 15Amp 347V 3-Way Arrow Hart Specification Grade AC Decorator Switch - Back & Side Wire, White

Price $44.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:7603-347W

Description

Commercial Grade - AC Decorator Switches - Back and Side Wire. Arrow Hart’s Specification Grade Decorator Switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.

Specifications

Brand Name Cooper Industries Sub Brand Arrow Hart
Item Name Decorator Switch Type 3-Way, Auto Guard
Grade Commercial Voltage Rating 347 VAC
Amperage Rating 15 A Series/Model 7600
Terminal Connection Screw Conductor Size 14-10 AWG
Wiring Type Back/Side Wired Operating Cycles 30000
Contact Material Silver Alloy Material Polycarbonate
Color White Finish Zinc Plated
Dimensions 13 in W x 4.19 in H Temperature Rating -20 to 60 °C
Standards cULus Listed, UL 20 Listed, CSA C22.2, No 111 E18704 Certified, Federal Specification WC-896E, UL 94-V2 Flammability Rating, RoHS Directive 2011/65/EU UPC 032664719325

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok